Beli cylinder liner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Mulai

    Rp3.899.900

    SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Deskripsi:
    -This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
  2. NIPPEI KIKI Crank Seal Tool Set
    Mulai

    Rp4.799.900

    NIPPEI KIKI Crank Seal Tool Set
    Deskripsi:
    -Can easily attach and detach oil seal attached in narrow places.
    atribut:
    • Applicable Seal Size: phi28 to phi64mm
  3. HINO Piston
    Mulai

    Rp1.799.900

  4. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. GRIP ON TOOLS Bearing Puller Set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp539.900

  6. KRISBOW Pemisah Laher
    Mulai

    Rp1.899.900

    KRISBOW Pemisah Laher
    atribut:
    • Type: Bearing Separator
    • Material: Steel
  7. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  8. SUN RUN Hydraulic Press
    Mulai

    Rp59.999.900

    SUN RUN Hydraulic Press
    Deskripsi:
    SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)
    atribut:
    • Vertical Daylight (mm): 178-1384
    • Frame Press Dimensions C (mm): 1448
    • Frame Press Dimensions D (mm): 302
    • Frame Press Dimensions E (mm): 737.0
    • Frame Press Dimensions F (mm): 1029
    • Frame Press Dimensions G (mm): 102
    • Frame Press Dimensions J (mm): 762
    • Frame Press Dimensions K (mm): 133
    • Frame Press Dimensions L (mm): 272.0
    • Frame Press Dimensions M (mm): 673
    • Frame Press Dimensions N (mm): 1930
    • Capacity (t): 30
  9. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  10. Barton Tools Double Acting Hydraulic Cylinder
    Mulai

    Rp10.999.900

    Barton Tools Double Acting Hydraulic Cylinder
    atribut:
    • Pump System: Double Acting
  11. KZE Actuator Pneumatic System Double Acting (Aktuator)
    Mulai

    Rp599.900

    KZE Actuator Pneumatic System Double Acting (Aktuator)
    atribut:
    • Air Pressure (bar): 2-8
    • Body: Extruded Aluminium Alloy
    • ISO: ISO5211, DIN3337
    • O-Ring: NBR
    • Operating Temperature (°C): -20 to 80
    • Type: System : Double Acting-Air Return
  12. TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)
    Mulai

    Rp4.299.900

    TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)
    Deskripsi:
    With a pressure of 16MPa, it can be used 10 million times.Special steel alloy is used for the important bearing part of the hydraulic cylinder.
    atribut:
    • Stroke (mm): 35
    • Inner Diameter (mm): 25.0
    • Nominal Pressure (MPa): 16.0
    • Screw: Male Screw
  13. FESTO Quarter Turn Actuator DFPD Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  14. Enerpac Hydraulic Cylinder (Single Acting) with Nickel Viton
    32%
    Mulai

    Rp8.799.900

    Enerpac Hydraulic Cylinder (Single Acting) with Nickel Viton
    Deskripsi:
    Product Lines : Industrial Tools- Corrosion resistant, nickel-plated valves and cylinders- Stainless steel pump inserts will not corrode- Viton® Seals provide heat and chemical resistance- Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments- Two-speed operation reduces pump handle strokes 78% compared to single-speed pumps- Pump handles lock for easy carrying
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 5
    • Maximum Cylinder Capacity Advance (kN): 45
    • Stroke (mm): 76
    • Collapsed Height A (mm): 165
    • Extended Height B (mm): 241
    • Base to Advance Port H (mm): 38
    • Cylinder Bore Diameter E (mm): 130.3
    • Cylinder Effective Area Advance (cm²): 6.5
    • Material: Steel
    • Oil Capacity Advance (cm³): 50
    • Outside Diameter D (mm): 177
    • Plunger Diameter F (mm): 95.2
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 76
    • Saddle Protrusion from Plunger K1 (mm): 3
    • Surface Treatment: Nickel-Plated
  15. Masada Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Masada Hydraulic Pump
    Deskripsi:
    -Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.
    atribut:
    • Maximum Working Pressure: 70MPa
  16. MAXIM Hydraulic Cylinder
    Mulai

    Rp4.199.900

    MAXIM Hydraulic Cylinder
    atribut:
    • UNSPSC: 31160000
  17. Parker Hydraulic P1D Actuator Tie Rod Cylinders (Silinder Hidraulik)
    Mulai

    Rp3.099.900

    Parker Hydraulic P1D Actuator Tie Rod Cylinders (Silinder Hidraulik)
    atribut:
    • Part Number: P1D-S040MC-0100
    • Stroke (mm): 100
    • Rods: Single
    • Bore Size (mm): 40
    • Max. Operation Pressure (Bar): 10 (145PSIG)
    • Temperature Range (°C): Standart -20 to 80 (-4°F to 176°F)
    • Action: Double
    • Port Connection: G 1/4
  18. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
Daftar Harga cylinder liner Terbaru November 2026
SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Rp3.899.900
NIPPEI KIKI Crank Seal Tool SetRp4.799.900
HINO PistonRp1.799.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp1.099.900
GRIP ON TOOLS Bearing Puller SetRp539.900
KRISBOW Pemisah LaherRp1.899.900
monotaro Bearing puller set (Bearing Treker)Rp1.499.900
WEKA Multi Stage Hydraulic CylinderRp1.499.900
SUN RUN Hydraulic PressRp59.999.900
MultiPro Genset BensinRp1.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)